Beli laser level harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- BOSCH Laser Line (Meteran Laser Level)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Laser Measure (Pengukur Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser ReceiverDeskripsi:The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
- BOSCH Laser Measure (Pengukur Laser)atribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Part Number: 06010729K1
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- STS Plumb Point Laseratribut:
- Width (mm): 88
- Depth (mm): 100
- Height (mm): 152
- Accuracy: +-3mm/15m
- Automatic Compensation Range (°): ± 4.5
- Power Supply: AA alkaline batteries x 3 pieces (included)
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- RYOBI Laser Distance Meter (Meteran Laser)atribut:
- Measurement Range: 0.3 to 40m
- Measurement Accuracy: ± 1.5mm
- Unit of Measurement: 1mm
- Operating Temperature Limit: 0 to +40℃
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- Extech Laser Distance Meter (Meteran Laser)Deskripsi:It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
Daftar Harga laser level harga Terbaru November 2026
| STS Digital Level with Laser (Waterpass Digital) | Rp2.699.900 |
| BOSCH Laser Line (Meteran Laser Level) | Rp719.900 |
| Joyko Label Price Tag (Kertas Label) | Rp31.900 |
| BOSCH Laser Measure (Pengukur Laser) | Rp1.199.900 |
| BOSCH Laser Receiver | Rp799.900 |
| BOSCH Laser Measure (Pengukur Laser) | Rp1.799.900 |
| Makita Digital Laser Distance Meter (Meteran Laser) | Rp2.199.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| STS Plumb Point Laser | Rp2.099.900 |
| RIDGID Laser Distance Meter Micro (Meteran Laser) | Rp10.999.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/P102003480-1.jpg)
/P101518183-1.jpg)
/8pP101524313-4.jpg)
/P101518176-1.jpg)

/P103084028-1.jpg)
/P101578507-1.jpg)


/h1P102047613-5.jpg)
/P101004312-1.jpg)
/rbP102119983-3.jpg)
/P102036570-1.jpg)
/P102173732-1.jpg)


/bbP101004407-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)